Shaft sealing joints and gamma rings Dichtomatik 49383683
WAS Rotary Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:49383683
Rubix:160000000420893
Manufacturer :49383683

Documents
Product details :
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
| Country of origin | TW |
Show UNSPSC/ECL@SS
€ 1.86 excl. VAT
/ Unité
€ 2.26 incl. VAT
- Log in/register to view shipping times
