Hinged slat chains Regina P915KD/000
Straight Running Steel Chain
See technical informationSee documentsReferences
Regina:P915KD/000
Rubix:170000000629567

Documents
Product details :
Technical specifications
Attributes
| Chain | running |
|---|---|
| Material | stainless steel |
| Length | 44 mm |
| Permissible operating power max. | 8500 N |
| Plate thickness | 3 mm |
| Board material | stainless steel |
Show UNSPSC/ECL@SS
- In stock: shipped within 24 hours
