References
James Ross Collection:991513-L
Rubix:999220216006660
EAN:8056352041750

Product details :
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | cotton |
| Long sleeves | no |
| Grammage | 135 g/m² |
| Material | cotton |
Show UNSPSC/ECL@SS
€ 22.83 excl. VAT
/ 10 units
€ 27.85 incl. VAT
- In stock: shipped within 24 hours
