V-rings Dichtomatik 49433605
V-Ring (v) 14 A-ozone resistant (OZB)-vulcanized in form (FORM)
See technical informationReferences
Dichtomatik:49433605
Rubix:160000000446206
Manufacturer :49433605

Product details :
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Min. diameter | 13,5 mm |
| Max diameter | 15,5 mm |
| Material | nbr |
| Execution | va |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 0.25 excl. VAT
/ Unité
€ 0.31 incl. VAT
- Log in/register to view shipping times
