References
Dichtomatik:67036932
Rubix:160000000446359
Manufacturer :67036932

Documents
Product details :
Strengths
•Good dynamic sealing effect
Compensation of small axial movements as well
As angular and radial misalignment
Low requirements on surface quality of the ma-
Ting surface
Friction decreases with increasing peripheral
Speed
Reliable design with broad application spectrum
For moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Compensation of small axial movements as well
As angular and radial misalignment
Low requirements on surface quality of the ma-
Ting surface
Friction decreases with increasing peripheral
Speed
Reliable design with broad application spectrum
For moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Applications
General mechanical engineering;Plant engineering;Drive technology;Electric motors;Gearboxes;Agricultural machinery;Rolling mills;Bearing pedestal seal
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Min. diameter | 99 mm |
| Max diameter | 113 mm |
| Material | fkm |
| Execution | va |
| Country of origin | TW |
| Custom tariff code | 84879090 |
Show UNSPSC/ECL@SS
€ 23.70 excl. VAT
/ Unité
€ 28.91 incl. VAT
- In stock: shipped within 24 hours
