V-rings Dichtomatik 67034854
V-ring (V) 100 A - vulcanised in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:67034854
Rubix:160000000446358
Manufacturer :67034854

Documents
Product details :
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Min. diameter | 90 mm |
| Max diameter | 102 mm |
| Material | fkm |
| Execution | va |
| Country of origin | TW |
| Custom tariff code | 84879090 |
Show UNSPSC/ECL@SS
€ 16.07 excl. VAT
/ Unité
€ 19.61 incl. VAT
- Log in/register to view shipping times
