V-rings Dichtomatik 49427136
V-ring (V) 550 A - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:49427136
Rubix:160000000446251
Manufacturer :49427136

Product details :
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 411 g |
|---|---|
| Min. diameter | 530 mm |
| Max diameter | 580 mm |
| Material | nbr |
| Execution | va |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 38.32 excl. VAT
/ Unité
€ 46.76 incl. VAT
- Log in/register to view shipping times
