V-rings Dichtomatik 67024376
V-ring (V) 160 S - vulcanised in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:67024376
Rubix:160000000446322
Manufacturer :67024376

Documents
Product details :
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 85 g |
|---|---|
| Min. diameter | 144 mm |
| Max diameter | 160 mm |
| Material | fkm |
| Execution | vs |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 47.05 excl. VAT
/ Unité
€ 57.40 incl. VAT
- Log in/register to view shipping times
