V-rings Dichtomatik V 38 S NBR 60 OZB FORM
V-ring (V) 38 S - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:V 38 S NBR 60 OZB FORM
Rubix:999250613003657
Manufacturer :123613



Product details :
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Min. diameter | 36 mm |
| Max diameter | 38 mm |
| Material | nbr |
| Execution | vs |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
