V-rings Dichtomatik 49430638
V-Ring (v) 550 L-ozone resistant (OZB)-vulcanized in form (FORM)
See technical informationReferences
Dichtomatik:49430638
Rubix:160000000446287
Manufacturer :49430638

Product details :
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Min. diameter | 540 mm |
| Max diameter | 575 mm |
| Material | nbr |
| Execution | vl |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 32.75 excl. VAT
/ Unité
€ 39.96 incl. VAT
- Log in/register to view shipping times
