V-rings Dichtomatik 49431018
V-Ring (v) 85 A-ozone resistant (OZB)-vulcanized in form (FORM)
See technical informationReferences
Dichtomatik:49431018
Rubix:160000000446226
Manufacturer :49431018

Product details :
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Min. diameter | 83 mm |
| Max diameter | 88 mm |
| Material | nbr |
| Execution | va |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 1.33 excl. VAT
/ Unité
€ 1.63 incl. VAT
- In stock: shipped within 24 hours
