V-rings Dichtomatik 49432260
V-ring (v) 275 L - ozone resistant (OZB) - vulcanized in form (FORM)
See technical informationReferences
Dichtomatik:49432260
Rubix:160000000446278
Manufacturer :49432260

Product details :
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 34 g |
|---|---|
| Min. diameter | 260 mm |
| Max diameter | 285 mm |
| Material | nbr |
| Execution | vl |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 12.69 excl. VAT
/ Unité
€ 15.48 incl. VAT
- In stock: shipped within 24 hours
