V-rings Dichtomatik 49428133
V-ring (V) 25 A - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:49428133
Rubix:160000000446211
Manufacturer :49428133

Product details :
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Min. diameter | 24 mm |
| Max diameter | 27 mm |
| Material | nbr |
| Execution | va |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 0.42 excl. VAT
/ Unité
€ 0.51 incl. VAT
- Log in/register to view shipping times
