V-rings Dichtomatik 49436026
V-ring (V) 199 S - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:49436026
Rubix:160000000446197
Manufacturer :49436026

Product details :
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Min. diameter | 195 mm |
| Max diameter | 210 mm |
| Material | nbr |
| Execution | vs |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 4.13 excl. VAT
/ Unité
€ 5.04 incl. VAT
- In stock: shipped within 24 hours
