V-rings Dichtomatik 49427134
V-ring (V) 500 L - ozone-resistant (OZB) - in-mold vulcanized (FORM)
See technical informationReferences
Dichtomatik:49427134
Rubix:999210420062276
Manufacturer :49427134

Product details :
V-rings protect sealing elements from grease, oil or water splashes, as well as dust and other fluids.
V-rings are generally used for pressureless sealing against dirt, water and oil splashes on moving shafts. The V-shaped sealing lip, which gives the V-Ring its name, acts axially. The most commonly used sealing materials are NBR, FKM and FPM.
Technical specifications
Attributes
| Logistic Weight | 62 g |
|---|---|
| Min. diameter | 475 mm |
| Max diameter | 510 mm |
| Material | nbr |
| Execution | vl |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 28.08 excl. VAT
/ Unité
€ 34.26 incl. VAT
- In stock: shipped within 24 hours
