References
Dichtomatik:67044692
Rubix:160000000446347
Manufacturer :67044692

Product details :
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Min. diameter | 43 mm |
| Max diameter | 48 mm |
| Material | fepm |
| Execution | va |
| Country of origin | TW |
| Custom tariff code | 84879090 |
Show UNSPSC/ECL@SS
€ 6.02 excl. VAT
/ Unité
€ 7.34 incl. VAT
- Log in/register to view shipping times
