V-rings Dichtomatik 49442471
V-ring (V) 22 S - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:49442471
Rubix:999230704003781
Manufacturer :49442471

Documents
Product details :
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Min. diameter | 21 mm |
| Max diameter | 24 mm |
| Material | nbr |
| Execution | vs |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
- In stock: shipped within 24 hours
