Shaft sealing joints and gamma rings Dichtomatik 67022378
V-ring (V) 150 A - vulcanised in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:67022378
Rubix:160000000446363
Manufacturer :67022378

Documents
Product details :
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 41 g |
|---|---|
| Inner diameter | 135 mm |
| Outer diameter | 149 mm |
| Width | 12,8 mm |
| Material | fkm |
| Execution | not applicable |
| Country of origin | TW |
| Custom tariff code | 84879090 |
Show UNSPSC/ECL@SS
€ 29.54 excl. VAT
/ Unité
€ 36.03 incl. VAT
- Log in/register to view shipping times
