References
GISS:847046
Rubix:170000000535231
EAN:3660338086731

Documents
Product details : MULTIPOCKET BODYWARMER URBAN WORK Size L
Warm, multi-pocket vest, 65% polyester – 35% cotton, high collar, front zip opening under press-stud flap. Armholes with interior windcheater elastic, reflective trim across the chest, half-elastic waist at the front and at the back, back kidney protection. 100% polyester quilted taffeta lining. 100% polyester lining. Colour: black/grey.\n.
7 pockets: 1 chest pocket, right side with Hook & Loop closing flap. 1 patch chest pockets left side. 1 chest telephone pocket, right side with Hook & Loop closing flap. 2 lower, Hook & Loop closing pockets with hand, gusset pocket. 2 interior, wallet pockets, closed by Hook & Loop.
7 pockets: 1 chest pocket, right side with Hook & Loop closing flap. 1 patch chest pockets left side. 1 chest telephone pocket, right side with Hook & Loop closing flap. 2 lower, Hook & Loop closing pockets with hand, gusset pocket. 2 interior, wallet pockets, closed by Hook & Loop.
Strengths
Wind jacket vest Kidney protection Removable badge holder
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | cotton |
| Material | 65% polyester / 35% cotton |
Show UNSPSC/ECL@SS
€ 28.21 excl. VAT
/ Unité
€ 34.42 incl. VAT
- Log in/register to view shipping times
