References
GISS:845139
Rubix:170000000534485
EAN:3660338074936

Documents
Product details : WAISTCOAT G-RIPSTOP Size M
Two-colour vest, navy blue and grey, 100% Ripstop polyester, PVC waterproof coating. Interior lining 100% polyester taffeta with polyester insulating padding. Reflecting edges and 6 reflecting inserts. Single zip fastener up to the throat with press-stud flap. Polar lined collar. Armholes with internal elastic. Elastic tightening on the sides.
.
9 pockets including 1 internal.
9 pockets including 1 internal.
Strengths
Waterproof vest guaranteeing great solidity and good protection against staining. Opening flap at the bottom of the parka facilitating printing.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | polyester |
| Material | 100 % pongee polyester, pvc coating |
Show UNSPSC/ECL@SS
€ 34.31 excl. VAT
/ Unité
€ 41.86 incl. VAT
- Log in/register to view shipping times
