Shaft sealing joints and gamma rings anyseals W 20 x 42 x 7 A NBR 70 FSGS
WA Radial Shaft Seal
See technical informationReferences
anyseals:W 20 x 42 x 7 A NBR 70 FSGS
Rubix:160000000420017
Manufacturer :184928

Product details :
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
| Country of origin | TW |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
€ 1.17 excl. VAT
/ Unité
€ 1.42 incl. VAT
- In stock: shipped within 24 hours
