Shaft sealing joints and gamma rings Dichtomatik 49383807
WAS shaft seal ring
See technical informationReferences
Dichtomatik:49383807
Rubix:160000000420627
Manufacturer :49383807

Product details :
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 14 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
€ 1.00 excl. VAT
/ Unité
€ 1.22 incl. VAT
- Log in/register to view shipping times
