Shaft sealing joints and gamma rings Dichtomatik 67204887
WAS Shaft seal ring
See technical informationReferences
Dichtomatik:67204887
Rubix:999180500070913
Manufacturer :67204887

Product details :
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
€ 2.74 excl. VAT
/ Unité
€ 3.35 incl. VAT
- Log in/register to view shipping times
