Rillenkugellager NSK 6312DDUC3, Außendurchmesser: 130 mm | Breite: 31 mm | Innendurchmesser: 60 mm

Rillenkugellager NSK

Siehe technische Informationen
Referenzen
NSK:6312DDUC3
Rubix:999180600080035
EAN:00029176065903
6312 DDU/C3 (NSK) Rillenkugellager NSK
brand logo
Technische Zusammenfassung
Innendurchmesser60 mm
Außendurchmesser130 mm
Breite31 mm
Alle Merkmale ansehen

Produktdetails : 6312 DDU/C3 (NSK) Rillenkugellager NSK


Rillenkugellager NSK

Stärken

Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm

Anwendungen

Multiple uses. Suitable for high to very high speeds.

Technische Informationen


Attribute
Innendurchmesser60 mm
Außendurchmesser130 mm
Breite31 mm
Dichtungzwei gummidichtungen
Lagerspielc3
Serie6312..
Käfigstahl
Grenzdrehzahl3600 rpm
Genauigkeitp0
Statische Tragzahl, radial - C0r52000 N
Dynamische Tragzahl, radial - Cr82000 N
Zeigen UNSPSC/ECL@SS
  • Log in/register to view shipping times

Schauen Sie sich unsere Produkte aus verwandten Kategorien an