Head suspension 3M G2C
3M™ Deluxe Pinlock Suspension, Plastic Sweatband, G2C
See technical informationReferences
3M:G2C
Rubix:999190300025194
Manufacturer :7100002034
EAN:4046719773435



Product details :
Replacement pinlock suspension cradle with plastic sweatband.
Pinlock adjustment system providing simple and secure size adjustment for head sizes from 54-62cm.
Snaps easily into place, to provide all the comfort and easy adjustability of the original system.
3M provides reliable head and face protection products that meet regulated performance and safety requirements..
Suitable for use with all 3M Hard Hats
Pinlock adjustment system providing simple and secure size adjustment for head sizes from 54-62cm.
Snaps easily into place, to provide all the comfort and easy adjustability of the original system.
3M provides reliable head and face protection products that meet regulated performance and safety requirements..
Suitable for use with all 3M Hard Hats
Applications
Replacement pinlock suspension with plastic sweatband for all 3M™ Hard Hats. It snaps easily into place, to provide all the comfort and easy adjustability of the original system.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 435x385x710 mm |
|---|---|
| Package weight | 32077 g |
| Number of fastening points | 4 |
| Main material | polyethylene |
| Country of origin | SE |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times