Head suspension 3M X5-4PTSUS
3M™ SecureFit™ Safety Helmet Replacement Suspension Systems
See technical informationSee documentsReferences
3M:X5-4PTSUS
Rubix:999210118008369
Manufacturer :7100180682
EAN:04054596609518

Documents
Product details :
Original equipment replacement part for the 3M™ SecureFit™ Safety Helmet model X5500.
The replacement four-point suspension for the 3M™ SecureFit™ Safety Helmet model X5500 features 3M's Pressure Diffusion Technology which helps reduce forehead pressure by up to 20%.
Strengths
3M Pressure Diffusion Technology
Fits 3M SecureFit™ Safety Helmet series X5500
Fits 3M SecureFit™ Safety Helmet series X5500
Technical specifications
Attributes
| Number of fastening points | 4 |
|---|---|
| Main material | abs |
| Material | uv stabilized abs (shell);hdpe (headband);polyester (cradle);coated foam (sweatband) |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times