Head suspension 3M G2N
3M™ Hard Hat Replacement Suspension Systems G-Series and H-Series
See technical informationReferences
3M:G2N
Rubix:999190300024800
Manufacturer :7100002021
EAN:7318640054936



Product details :
Replace the ratchet suspension and plastic sweatband on your hard hat with 3M™ Ratchet Suspension, G2N.
Our replacement ratchet suspension cradle is designed for all 3M™ Hard Hats, except the X5000-Series. It snaps easily into place to provide all the comfort and easy adjustability of the original system. The adjustment system provides simple and secure size adjustment for head sizes from 54-63 cm.
3M™ Ratchet Suspension, G2N is our replacement ratchet suspension cradle and plastic sweatband for all 3M™ Hard Hats, except the X5000-Series.
Strengths
Replacement ratchet suspension cradle with plastic sweatband;Ratchet adjustment system provides simple and secure size adjustment for head sizes from 54-63 cm;3M provides reliable head and face protection products that meet regulated performance and safety requirements;3M provides reliable head and face protection products that meet regulated performance and safety requirements.;Suitable for use with all 3M Hard Hats
Applications
Construction, Agriculture, Foundry, Utilities
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 435x385x710 mm |
|---|---|
| Package weight | 6315 g |
| Number of fastening points | 4 |
| Main material | polyethylene |
| Material | pe / synthetic |
| Country of origin | SE |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times