References
3M:7000103733
Rubix:999220804031751
Manufacturer :7000103733
EAN:04046719447886



Product details :
Protect your hearing at work or during leisure activities with 3M™ E-A-R™ Express™ Earplugs.
Our earplugs are easy to slide gently into your ear, where the specially designed pod foam tip gives a comfortable and effective seal. The insertion grip means you don’t need to touch the foam, making them extremely hygienic. Get the best of both worlds with a patented slow recovery foam for a comfortable acoustic seal with quick and easy push to fit insertion.
Available in a recognisable yellow and blue for easy identification.
Provides noise reduction to 28 dB SNR on either a one hand or a two hand insertion method, fully tested and approved against EN 352-2:2020. Model is compatible for use with the e 3M™ E-A-RFit™ Dual-Ear Validation System and available as a probed plug.
Strengths
Offering both a one hand and two hand insertion performance claim of 28 dB SNR in accordance with EN 352-2:2020;Pod design shaped to help provide an effective seal;Patented 3M™ E-A-R™ foam tips compress easily for smooth insertion and slow expansion for secure fit;Semi flexible stem helps easy insertion and removal;No roll down required thus keeping the earplugs hygienically clean during fitting;Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System
Applications
Use to reduce noise levels at work or during leisure time
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Single Number Rating SNR | 28 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | reusable |
| Size | one size |
Show UNSPSC/ECL@SS
- In stock: shipped within 24 hours