Earplugs Portwest EP08
EP08 - Corded PU Foam Ear Plug (200 pairs)
See technical informationSee documentsReferences
Portwest:EP08
Rubix:999220801006689
EAN:5036108183852

Documents
Product details :
Retail box which aids presentation for retail sales. Corded for safe keeping. One pair per hang cell (stored in hygienic polybag). Easy to fit. Individually packed for vending machines.
Standard : EN 352-2 SNR 36dB
Standard : EN 352-2 SNR 36dB
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Single Number Rating SNR | 33 dB |
| Corded | yes |
| Detectable | yes |
| Main material | polyurethane |
| Type | disposable |
| Material | pu foam;pvc |
Show UNSPSC/ECL@SS
€ 41.04 excl. VAT
/ Unité
€ 50.07 incl. VAT
- Log in/register to view shipping times