Earplugs Howard Leight 3301105
LASER-LITE - Disposable Ear Plugs
See technical informationSee documentsReferences
Howard Leight:3301105
Rubix:160000000776066
EAN:0335520021854





Documents
Product details :
Having a T shape. Bright colouring to make the protection highly visible. In polyurethane foam to fit the shape of the ear. Attenuation (H/M/L): 34/32/31 dB. Standard EN352-2.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x0,02 mm |
|---|---|
| Colour | yellow |
| Single Number Rating SNR | 35 dB |
| Corded | no |
| Detectable | no |
| Main material | foam |
| Type | disposable |
| Material | polyurethane foam |
Show UNSPSC/ECL@SS
€ 33.00 excl. VAT
/ packet
€ 40.26 incl. VAT
- In stock: shipped within 24 hours
