Shaft sealing joints and gamma rings Dichtomatik 67174149
Axial shaft seal ring (VRM 01 NBR 70)
See technical informationReferences
Dichtomatik:67174149
Rubix:999210420072123
Manufacturer :67174149

Product details :
The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Inner diameter | 48 mm |
| Outer diameter | 65 mm |
| Width | 4,5 mm |
| Material | nbr |
| Execution | not applicable |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 3.06 excl. VAT
/ Unité
€ 3.73 incl. VAT
- In stock: shipped within 24 hours
