References
GISS:867597
Rubix:999180200040331
EAN:3660338215582



Documents
Product details : 867581
Polar vest 100% anti-piling 360 gr/m². Zip closure right up to the neck. 2 lower pockets, zipped hand-rest.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | polyester |
| Grammage | 360 g/m² |
| Material | polyester |
Show UNSPSC/ECL@SS
€ 14.49 excl. VAT
/ Unité
€ 17.68 incl. VAT
- Log in/register to view shipping times
