References
Dichtomatik:67175751
Rubix:999210420072280
Manufacturer :67175751


Technical specifications
| Inner diameter | 13,74 mm |
|---|---|
| Outer diameter | 20,57 mm |
| Thickness | 2 mm |
Product details :
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Inner diameter | 13,74 mm |
| Outer diameter | 20,57 mm |
| Thickness | 2 mm |
| Country of origin | TW |
Show UNSPSC/ECL@SS
€ 29.44 excl. VAT
/ 10 units
€ 35.92 incl. VAT
- Log in/register to view shipping times