Energy chain Brevetti Stendalto 435MU076060
Energy chain Brevetti Stendalto
See technical informationReferences
Brevetti Stendalto:435MU076060
Rubix:999190900086911
Product details :
Technical specifications
Attributes
| Radius | 60 mm |
|---|---|
| Internal Width | 76 mm |
| Internal Height | 35 mm |
Show UNSPSC/ECL@SS
€ 35.02 excl. VAT
/ metre
€ 42.73 incl. VAT
- Log in/register to view shipping times
