Energy chain Brevetti Stendalto SR325LE040100
Energy chain Brevetti Stendalto
See technical informationReferences
Brevetti Stendalto:SR325LE040100
Rubix:999190900094468

Product details :
Technical specifications
Attributes
| Radius | 100 mm |
|---|---|
| Internal Width | 40 mm |
| Internal Height | 25 mm |
Show UNSPSC/ECL@SS
€ 25.71 excl. VAT
/ metre
€ 31.37 incl. VAT
- Log in/register to view shipping times
