References
Valgan:OR 106 6,75X1,78 NBR
Rubix:160000000421040

Technical specifications
| Inner diameter | 6,75 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 6,75 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 2.09 excl. VAT
/ 100 units
€ 2.55 incl. VAT
- In stock: shipped within 24 hours