References
Valgan:OR 6375 94,62X5,34 NBR
Rubix:160000000421296

Technical specifications
| Inner diameter | 94,62 mm |
|---|---|
| Cross-section diameter | 5,34 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 94,62 mm |
|---|---|
| Cross-section diameter | 5,34 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 8.01 excl. VAT
/ 20 units
€ 9.78 incl. VAT
- In stock: shipped within 24 hours