References
Valgan:ORM 52,00 X 3,00 NBR
Rubix:160000000421944


Technical specifications
| Inner diameter | 52 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 1.82 excl. VAT
/ 10 units
€ 2.22 incl. VAT
- Log in/register to view shipping times