References
Gapi:ORV145
Rubix:999190900013746
Manufacturer :11A232G6


Technical specifications
| Inner diameter | 64,77 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 64,77 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 1.22 excl. VAT
/ Unité
€ 1.49 incl. VAT
- In stock: shipped within 24 hours