References
Gapi:ORM1183
Rubix:999190900017740
Manufacturer :11BH07K6


Technical specifications
| Inner diameter | 118 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 118 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 59.08 excl. VAT
/ 150 units
€ 72.08 incl. VAT
- Log in/register to view shipping times