References
Net Seals:ORE114
Rubix:999220805068768


Technical specifications
| Inner diameter | 15,54 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | epdm |
Product details :
Technical specifications
Attributes
| Inner diameter | 15,54 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | epdm |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times