References
Gapi:OR 73.00X5.00 NBR70
Rubix:999190900017969


Technical specifications
| Inner diameter | 73 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 73 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 47.12 excl. VAT
/ 150 units
€ 57.49 incl. VAT
- Log in/register to view shipping times