References
Gapi:OR 87.00X2.00 NBR70
Rubix:999190900017335


Technical specifications
| Inner diameter | 87 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 87 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 58.48 excl. VAT
/ 250 units
€ 71.34 incl. VAT
- In stock: shipped within 24 hours