Shaft sealing joints and gamma rings Dichtomatik 49404496
Rotary Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:49404496
Rubix:160000000413264
Manufacturer :WA 115,0X 140,0X 12,0 FP8034

Documents
Product details :
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles
Technical specifications
Attributes
| Inner diameter | 115 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 12 mm |
| Material | fkm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
€ 23.31 excl. VAT
/ Unité
€ 28.44 incl. VAT
- In stock: shipped within 24 hours
