Shaft sealing joints and gamma rings Dichtomatik WAS 65X110X10 NBR 70
Shaft seal
See technical informationReferences
Dichtomatik:WAS 65X110X10 NBR 70
Rubix:999250613003630

Product details :
Radial shaft seals are ready-to-install sealing elements with a radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber sleeve, a metal stiffening ring and an annular helical tension spring.
Radial shaft seals are ready-to-install sealing elements with a radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber sleeve, a metal stiffening ring and an annular helical tension spring.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
