Shaft sealing joints and gamma rings SKF 55X70X8 HMS5 RG
Shaft SEALING RING HMS5
See technical informationReferences
SKF:55X70X8 HMS5 RG
Rubix:160000000416451
Manufacturer :508779
EAN:7316572034767

Product details :
Technical specifications
Attributes
| Logistic Weight | 19,5 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 70 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
€ 1.85 excl. VAT
/ Unité
€ 2.25 incl. VAT
- In stock: shipped within 24 hours
