References
Gapi:OR029
Rubix:999190900016286
Manufacturer :11A067K6


Technical specifications
| Inner diameter | 37,82 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 37,82 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.07 excl. VAT
/ Unité
€ 0.09 incl. VAT
- Log in/register to view shipping times