Energy chain Brevetti Stendalto SR435MI050075
Energy chain Brevetti Stendalto
See technical informationReferences
Brevetti Stendalto:SR435MI050075
Rubix:999190900094516

Product details :
Technical specifications
Attributes
| Radius | 75 mm |
|---|---|
| Internal Width | 50 mm |
| Internal Height | 35 mm |
Show UNSPSC/ECL@SS
€ 33.23 excl. VAT
/ metre
€ 40.54 incl. VAT
- In stock: shipped within 24 hours
