References
Dichtomatik:49471664
Rubix:160000000420030
Manufacturer :WA 25,0X 42,0X 7,0 NB70C4

Documents
Product details :
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip in addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of Rotating Machine Elements Such As Shafts; Hubs and Axles
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 42 mm |
| Thickness | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
€ 1.17 excl. VAT
/ Unité
€ 1.42 incl. VAT
- Log in/register to view shipping times
