High Visibility waistcoat GISS 884478

SAFETY VEST HiViz ECO PLUS

See technical informationSee documents
References
GISS:884478
Rubix:999200605001674
EAN:3660338378867
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size2xl/3xl
Class EN204712
See all Specifications
Documents

Product details :


Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Many very practical pockets and accessories.
brand logo

Technical specifications


Attributes
Colouryellow
Size2xl/3xl
Class EN204712
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
7.62 excl. VAT
/ Unité
9.30 incl. VAT
  • Sold out

Colour

Size

Select variants (6)